Motion
L3567M
Pre 1952 NEMA Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 66 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00535771
MFR #L3567M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pre 1952 NEMA Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 66 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00535771
MFR #L3567M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2 1800 L3567M TEFC 115/230 66

Specifications

  • Motor Category
    Pre 1952 NEMA Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    66
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.00 A
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    75.50 %
  • Amps @ Voltage
    8.0 A @ 230 V; 7.9 A @ 208 V; 16.0 A @ 115 V
  • Volts @ Frequency
    115 V @ 60 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz
  • Shaft Diameter
    0.7500 in
  • Overall Length C Dimension
    14.50 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    CSA, UR
  • Warranty
    2 Year Warranty
  • Harmonization Code
    8501.40.6040
  • Weight
    49 lbs
  • Applications
    Applications requiring pre-1952 NEMA frame dimensions.
  • Additional Details
    Heavy-gauge seam-welded base, ball bearings.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text