Motion
L3609T-50
General Purpose Motor - 3 hp, 1500 rpm, 1 ph, 110/220 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1425 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535789
MFR #L3609T-50
List Price$2,995.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 1500 rpm, 1 ph, 110/220 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1425 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535789
MFR #L3609T-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,995.71/each for your price

Overview

Mfr description
3 1500 L3609T-50 TEFC 110/220 184T

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    110/220 V
  • Frame Size
    184T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Base RPM
    1425 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    12.50 A
  • Full Load Efficiency
    84.50 %
  • Amps @ Voltage
    25.0 A @ 110 V; 12.5 A @ 220 V
  • Volts @ Frequency
    110 V @ 50 Hz; 220 V @ 50 Hz
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    18.06 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    UR, CE, CSA
  • Weight
    95 lbs
  • Applications
    Pumps, fans and other applications where only 50 hertz power is available.
  • Additional Details
    CE certified. Windings tied each end at every slot for rigidity. Ball bearings, high temperature insulation, copper windings.
  • Harmonization Code
    8501.40.6040
  • UPC_NO
    781568119778
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text