Motion
L3609TM
Pressure Washer Motor - 3 hp, 1800 rpm, 1 ph, 115 V, 230 V, 184T Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00535790
MFR #L3609TM
Your Price$2,454.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer Motor - 3 hp, 1800 rpm, 1 ph, 115 V, 230 V, 184T Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00535790
MFR #L3609TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,454.56/each(List $2,822.75)

Overview

Mfr description
3 1800 L3609TM TEFC 115/230 184T
  • Heavy-gauge steel frames and a heavy-duty base seam welded to the frame
  • Ball bearings
  • “Snap Action” starting switch and gasketed conduit box and capacitor cover
  • TEFC, foot mount
  • Applications: Compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools and others

Specifications

  • Motor Category
    Pressure Washer Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 230 V
  • Frame Size
    184T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.50 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    Manual Reset
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Electrical Type
    Capacitor Start;Capacitor Run
  • KVA Code
    K
  • Full Load Amps
    28 A;14.5 A
  • Full Load Efficiency
    78.00 %
  • Amps @ Voltage
    28.0 A @ 115 V; 14.5 A @ 230 V
  • Description
    3HP, 1725RPM, 1PH, 60HZ, 184T, 3634LC, TEFC, F1
  • Description Keyword
    General Purpose
  • Starting Method
    Direct on line
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Drive End Bearing
    6206
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    16.54 in
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    44
  • Standards Met
    UR, CSA
  • Warranty
    2 Year Warranty
  • Harmonization Code
    8501.40.6040
  • Weight
    95 lbs
  • Applications
    Pressure washers, steam cleaners, portable and self contained stationary system for direct drive mount and doubled mount designs.
  • Hp
    3 hp
  • Additional Details
    Ball bearing design. 1 1/2 horsepower ratings are rated at 14 amps or less on 115 volts. Manual thermal overload located in the conduit box. UL and CSA recognized component approval. Capacitor start, capacitor run (two value capacitor).
  • Hz
    60 Hz
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568100769
  • Manufacturer Catalog Number
    L3609TM
  • Wiring Diagram
  • Instructional Video
  • Motor Design Code
    L
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Overall Length
    16.5400 in
  • Overload Protector
    Manual
  • Voltage
    115 V, 230 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text