Motion
L3612TM
Pressure Washer Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 184T Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00535794
MFR #L3612TM
Price$2,660.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 184T Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00535794
MFR #L3612TM

Mfr description
5 1800 L3612TM TEFC/AGRI 230 184T
  • Heavy-gauge steel frames and a heavy-duty base seam welded to the frame
  • Ball bearings
  • “Snap Action” starting switch and gasketed conduit box and capacitor cover
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,660.31/each

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    18.05 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    99 lbs

Details

  • Additional Details
    Ball bearing design. 1 1/2 horsepower ratings are rated at 14 amps or less on 115 volts. Manual thermal overload located in the conduit box. UL and CSA recognized component approval. Capacitor start, capacitor run (two value capacitor).
  • Amps @ Voltage
    23.0 A @ 230 V
  • Applications
    Pressure washers, steam cleaners, portable and self contained stationary system for direct drive mount and doubled mount designs.
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    23.00 A
  • Full Load Efficiency
    80.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Pressure Washer Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    L
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568112380
  • Volts @ Frequency
    230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)