Motion
L3708T-50
General Purpose Motor - 5 hp, 1500 rpm, 1 ph, 220 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1450 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535803
MFR #L3708T-50
Price$3,961.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 5 hp, 1500 rpm, 1 ph, 220 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1450 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535803
MFR #L3708T-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,961.55/each

Specifications

Dimensions

  • Frame Size
    213T
  • Overall Length C Dimension
    17.89 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    134 lbs

Details

  • Additional Details
    CE certified. Windings tied each end at every slot for rigidity. Ball bearings, high temperature insulation, copper windings.
  • Amps @ Voltage
    22.0 A @ 220 V
  • Applications
    Pumps, fans and other applications where only 50 hertz power is available.
  • Base RPM
    1450 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz
  • Full Load Current
    22.00 A
  • Full Load Efficiency
    84.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    220 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CE, CSA
  • Synchronous Rpm
    1500 rpm
  • UPC_NO
    781568119785
  • Volts @ Frequency
    220 V @ 50 Hz
  • Wiring Diagram

Overview

Mfr description
5 1500 L3708T-50 TEFC 220 213T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought