Specifications
Dimensions
- Frame Size215
- Overall Length C Dimension19.49 in
- Service Factor1.00
- Shaft Diameter1.1250 in
- Weight152 lbs
Details
- Additional DetailsUL & CSA approved for Class I, Group D; Class I, Group D, Class II, Group F & G; Class I, Group C & D, Class II, Group F & G. Totally enclosed heavy gauge steel and cast iron construction. Corrosion resistant epoxy paint. Single or Three Phase designs. 1.0 Service Factor. Three Phase 143T frame and larger have 60Hz & 50Hz data included on the nameplate. Super-E® explosion proof motors have NEMA Premium® efficiency and 3 year warranty. Fixed speed sine wave operation only.
- Amps @ Voltage15.0 A @ 230 V; 30.0 A @ 115 V
- ApplicationsIdeal for use on pumps, fans, and conveyors where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
- Description Keyword3 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeEPFC (Explosion Proof Fan Cooled)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current15.00 A
- Full Load Efficiency79.00 %
- Group & ClassDivision 1, Class I - Group D, Class II - Group F & G
- Harmonization Code8501.40.6040
- Instructional Video
- Insulation ClassB
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryGeneral Purpose Motor
- Motor Horsepower3 hp
- Motor Phase1 ph
- Motor Supply Voltage115/230 V
- Mounting TypeFoot
- NEMA Design ClassL
- Product TypeExplosion Proof (Hazardous Location) Motors
- Standards MetCSA, UL
- Synchronous Rpm1800 rpm
- Temperature CodeT3C
- Type Of BearingBall
- Volts @ Frequency115 V @ 60 Hz; 230 V @ 60 Hz
- Warranty2 Year Warranty
- Wiring Diagram
Overview
Mfr description
3 1800 L5018 EXP-PRF 115/230 215