Motion
L5023A
Explosion Proof / Hazardous Location Motor - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #00535820
MFR #L5023A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #00535820
MFR #L5023A

Mfr description
1 1800 L5023A EXP-PRF 115/230 56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    15.17 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    48 lbs

Details

  • Additional Details
    UL & CSA approved for Class I, Group D; Class I, Group D, Class II, Group F & G; Class I, Group C & D, Class II, Group F & G. Totally enclosed heavy gauge steel and cast iron construction. Corrosion resistant epoxy paint. Single or Three Phase designs. 1.0 Service Factor. Three Phase 143T frame and larger have 60Hz & 50Hz data included on the nameplate. Super-E® explosion proof motors have NEMA Premium® efficiency and 3 year warranty. Fixed speed sine wave operation only.
  • Amps @ Voltage
    13.0 A @ 115 V; 6.5 A @ 230 V
  • Applications
    Ideal for use on pumps, fans, and conveyors where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.50 A
  • Full Load Efficiency
    67.00 %
  • Group & Class
    Division 1, Class I - Group D
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    L
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CSA, UL, UR
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T2C
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)