Motion
M1010T
Two Speed Motor - 10 hp, 2-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 230 V, 213T Frame, ODP Enclosure, 60 Hz, 1730 rpm / 860 rpm Base, Continuous Duty
MI ITEM #00535836
MFR #M1010T
Your Price$4,121.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 10 hp, 2-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 230 V, 213T Frame, ODP Enclosure, 60 Hz, 1730 rpm / 860 rpm Base, Continuous Duty
MI ITEM #00535836
MFR #M1010T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,121.49/each(List $4,945.79)

Overview

Mfr description
10 1800 M1010T ODP/MUL-SPD 208-230 215T

Specifications

  • Motor Category
    Two Speed Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp, 2-1/2 hp
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    213T
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Full Load Current
    25.00 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1730 rpm / 860 rpm
  • Amps @ Voltage
    25.0 A @ 230 V
  • Volts @ Frequency
    230 V @ 60 Hz
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    17.45 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    22/23
  • Standards Met
    UR, CSA
  • Warranty
    2 Year Warranty
  • Harmonization Code
    8501.52.4000
  • Weight
    130 lbs
  • Applications
    Fans, blowers, and pumps.
  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568116258
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text