Motion
M1204T
Two Speed Motor - 1 hp, 1/4 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 143T Frame, ODP Enclosure, 60 Hz, 1725 rpm / 850 rpm Base, Continuous Duty
MI ITEM #00535844
MFR #M1204T
Price$1,768.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 1 hp, 1/4 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 143T Frame, ODP Enclosure, 60 Hz, 1725 rpm / 850 rpm Base, Continuous Duty
MI ITEM #00535844
MFR #M1204T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,768.42/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143T
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    11.1300 in, 282.69 mm
  • Overall Length C Dimension
    11.12 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    33 lbs

Details

  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    1.5 A @ 460 V
  • Applications
    Fans, blowers, and pumps.
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm / 850 rpm
  • Description
    1/.25HP, 1720/860RPM, 3PH, 60HZ, 143T, 3520M
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.50 A
  • Full Load Efficiency
    0.781
  • Harmonization Code
    8501.51.6040
  • Hp
    1 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • KVA Code
    J
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    M1204T
  • Manufacturer Product Page
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    1 hp, 1/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568116265
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
1 1800 M1204T ODP/MUL-SPD 460 143T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought