Motion
M1209T
Two Speed Motor - 7-1/2 hp, 1-9/10 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 213T Frame, ODP Enclosure, 60 Hz, 1735 rpm / 865 rpm Base, Continuous Duty
MI ITEM #00535849
MFR #M1209T
Price$3,345.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 7-1/2 hp, 1-9/10 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 213T Frame, ODP Enclosure, 60 Hz, 1735 rpm / 865 rpm Base, Continuous Duty
MI ITEM #00535849
MFR #M1209T

Mfr description
7-1/2 1800 M1209T ODP/MUL-SPD 460 215T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,345.45/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    213T
  • Opposite Drive End Bearing Size
    6206
  • Overall Length
    16.3200 in
  • Overall Length C Dimension
    16.32 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    112 lbs

Details

  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    10.0 A @ 460 V
  • Applications
    Fans, blowers, and pumps.
  • Assembly Box Mounting
    F1
  • Base RPM
    1735 rpm / 865 rpm
  • Description
    HP:7 5/1.9, F#213T, RPM:1735/865, 460V, ODP
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    10.00 A
  • Harmonization Code
    8501.52.4000
  • Hp
    7.5 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    M1209T
  • Manufacturer Product Page
  • Model
    3734M
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    1-9/10 hp, 7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6206
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568116319
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)