Motion
M1211T
Two Speed Motor - 15 hp, 3-8/10 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 254T Frame, OPSB Enclosure, 60 Hz, 1770 rpm / 880 rpm Base, Continuous Duty
MI ITEM #00535851
MFR #M1211T
Your Price$5,789.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 15 hp, 3-8/10 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 254T Frame, OPSB Enclosure, 60 Hz, 1770 rpm / 880 rpm Base, Continuous Duty
MI ITEM #00535851
MFR #M1211T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,789.83/each(List $6,947.79)

Overview

Mfr description
15 1800 M1211T ODP/MUL-SPD 460 254T

Specifications

  • Motor Category
    Two Speed Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp, 3-8/10 hp
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    254T
  • Enclosure Type
    OPSB
  • Frequency Rating
    60 Hz
  • Full Load Current
    20.00 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1770 rpm / 880 rpm
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Full Load Efficiency
    0.898
  • Amps @ Voltage
    20.0 A @ 460 V
  • Description
    15/3.8HP, 1770/880RPM, 3PH, 60HZ, 254T, 3936M
  • Motor Poles
    4
  • Description Keyword
    General Purpose
  • Starting Method
    Direct on line
  • Volts @ Frequency
    460 V @ 60 Hz
  • Drive End Bearing
    6309
  • Shaft Diameter
    1.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    21.69 in
  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6208
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    22/23
  • Standards Met
    UR, CSA
  • Warranty
    2 Year Warranty
  • Harmonization Code
    8501.52.4000
  • Weight
    234 lbs
  • Applications
    Fans, blowers, and pumps.
  • Hp
    15 hp
  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568116333
  • Manufacturer Catalog Number
    M1211T
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6208
  • Overall Length
    21.6900 in, 550.89 mm
  • Voltage
    460 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text