Motion
M1213T
Two Speed Motor - 25 hp, 6-3/8 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 284T Frame, OPSB Enclosure, 60 Hz, 1760 rpm / 870 rpm Base, Continuous Duty
MI ITEM #00535853
MFR #M1213T
Price$8,259.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 25 hp, 6-3/8 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 284T Frame, OPSB Enclosure, 60 Hz, 1760 rpm / 870 rpm Base, Continuous Duty
MI ITEM #00535853
MFR #M1213T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,259.66/each

Specifications

Dimensions

  • Frame Size
    284T
  • Overall Length C Dimension
    23.81 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    312 lbs

Details

  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Amps @ Voltage
    34.0 A @ 460 V
  • Applications
    Fans, blowers, and pumps.
  • Base RPM
    1760 rpm / 870 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    34.00 A
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    25 hp, 6-3/8 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568116357
  • Volts @ Frequency
    460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
25 1800 M1213T ODP/MUL-SPD 460 284T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought