Motion
M1221T
Two Speed Motor - 1-1/2 hp, 43/64 hp, 1200 rpm, 1800 rpm, 3 ph, 460 V, 182T Frame, ODP Enclosure, 60 Hz, 1140 rpm / 1725 rpm Base, Continuous Duty
MI ITEM #00535855
MFR #M1221T
Price$2,478.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 1-1/2 hp, 43/64 hp, 1200 rpm, 1800 rpm, 3 ph, 460 V, 182T Frame, ODP Enclosure, 60 Hz, 1140 rpm / 1725 rpm Base, Continuous Duty
MI ITEM #00535855
MFR #M1221T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,478.98/each

Specifications

Dimensions

  • Frame Size
    182T
  • Overall Length
    13.6200 in
  • Overall Length C Dimension
    13.62 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    56 lbs

Details

  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    2.2 A @ 460 V
  • Applications
    Fans, blowers, and pumps.
  • Assembly Box Mounting
    F1
  • Base RPM
    1140 rpm / 1725 rpm
  • Description
    HP:1.5/.67, F#182T, RPM:1725/1140, 460V, ODP
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.20 A
  • Full Load Efficiency
    0.787
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • KVA Code
    H
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    M1221T
  • Manufacturer Product Page
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    1-1/2 hp, 43/64 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6205
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm, 1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568116449
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
1-1/2 1800 M1221T ODP/MUL-SPD 460 182T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought