Motion
M1226T
Two Speed Motor - 10 hp, 4-7/16 hp, 1200 rpm, 1800 rpm, 3 ph, 460 V, 256T Frame, OPSB Enclosure, 60 Hz, 1160 rpm / 1740 rpm Base, Continuous Duty
Mi Item #00535860
MFR #M1226T
Price$9,349.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 10 hp, 4-7/16 hp, 1200 rpm, 1800 rpm, 3 ph, 460 V, 256T Frame, OPSB Enclosure, 60 Hz, 1160 rpm / 1740 rpm Base, Continuous Duty
Mi Item #00535860
MFR #M1226T

Mfr description
10 1800 M1226T ODP/MUL-SPD 460256T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,349.29/each

Specifications

Dimensions

  • Frame Size
    256T
  • Overall Length C Dimension
    22.25 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    237 lbs

Details

  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Amps @ Voltage
    12.7 A @ 460 V
  • Applications
    Fans, blowers, and pumps.
  • Base RPM
    1160 rpm / 1740 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.70 A
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    10 hp, 4-7/16 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1200 rpm, 1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568116494
  • Volts @ Frequency
    460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)