Motion
M1228T
Two Speed Motor - 20 hp / 8-9/10 hp, 1200 rpm / 1800 rpm, 3 ph, 460 V, 286T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1160 rpm / 1760 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535862
MFR #M1228T
Your Price$11,483.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 20 hp / 8-9/10 hp, 1200 rpm / 1800 rpm, 3 ph, 460 V, 286T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1160 rpm / 1760 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535862
MFR #M1228T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,483.24/each(List $13,779.89)

Overview

Mfr description
20 1800 M1228T ODP/MUL-SPD 460 286T

Specifications

  • Motor Category
    Two Speed Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp / 8-9/10 hp
  • Synchronous Rpm
    1200 rpm / 1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    286T
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frequency Rating
    60 Hz
  • Full Load Current
    24.00 / 18.00 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1160 rpm / 1760 rpm
  • Amps @ Voltage
    24.0 A @ 460 V
  • Volts @ Frequency
    460 V @ 60 Hz
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    23.81 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    B
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.52.4000
  • Weight
    348 lbs
  • Applications
    Fans, blowers, and pumps.
  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568116517
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text