Motion
M1504T
Two Speed Motor - 1 hp, 1/2 hp, 1800 rpm, 900 rpm, 3 ph, 208-230 V, 143T Frame, TEFC Enclosure, 60 Hz, 1725 rpm / 850 rpm Base, Continuous Duty
Mi Item #00535864
MFR #M1504T
Price$3,236.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 1 hp, 1/2 hp, 1800 rpm, 900 rpm, 3 ph, 208-230 V, 143T Frame, TEFC Enclosure, 60 Hz, 1725 rpm / 850 rpm Base, Continuous Duty
Mi Item #00535864
MFR #M1504T

Mfr description
1 1800 M1504T TEFC/MUL-SPD 208-230 143T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,236.12/each

Specifications

Dimensions

  • Frame Size
    143T
  • Overall Length C Dimension
    13.31 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    39 lbs

Details

  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Amps @ Voltage
    2.9 A @ 230 V; 2.8 A @ 208 V
  • Applications
    Fans, blowers, machine tools, hoists, conveyors, pumps.
  • Base RPM
    1725 rpm / 850 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.80 A
  • Harmonization Code
    8501.51.6040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    1/2 hp, 1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568115688
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)