Motion
M1706T
Two Speed Motor - 2 hp / 1 hp, 1800 rpm / 900 rpm, 3 ph, 460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm / 850 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535874
MFR #M1706T
Your Price$2,611.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 2 hp / 1 hp, 1800 rpm / 900 rpm, 3 ph, 460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm / 850 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535874
MFR #M1706T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,611.78/each(List $3,760.38)

Overview

Mfr description
2 1800 M1706T TEFC/MUL-SPD 460 184T

Specifications

  • Motor Category
    Two Speed Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp / 1 hp
  • Synchronous Rpm
    1800 rpm / 900 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    184T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.80 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm / 850 rpm
  • Amps @ Voltage
    2.8 A @ 460 V
  • Volts @ Frequency
    460 V @ 60 Hz
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    16.54 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    UR, CSA
  • Warranty
    2 Year Warranty
  • Harmonization Code
    8501.52.4000
  • Weight
    65 lbs
  • Applications
    Fans, blowers, machine tools, hoists, conveyors, pumps.
  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568115770
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text