Motion
M1713T
Two Speed Motor - 25 hp, 13 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 286T Frame, TEFC Enclosure, 60 Hz, 1760 rpm / 880 rpm Base, Continuous Duty
MI ITEM #00535881
MFR #M1713T
Your Price$16,597.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 25 hp, 13 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 286T Frame, TEFC Enclosure, 60 Hz, 1760 rpm / 880 rpm Base, Continuous Duty
MI ITEM #00535881
MFR #M1713T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16,597.10/each(List $19,916.52)

Overview

Mfr description
25 1800 M1713T TEFC/MUL-SPD 460 286T

Specifications

  • Motor Category
    Two Speed Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    13 hp, 25 hp
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    286T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    29.00 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1760 rpm / 880 rpm
  • Amps @ Voltage
    29.0 A @ 460 V
  • Motor Poles
    4;8
  • Volts @ Frequency
    460 V @ 60 Hz
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    27.76 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    UR, CSA
  • Warranty
    2 Year Warranty
  • Harmonization Code
    8501.52.8040
  • Weight
    396 lbs
  • Applications
    Fans, blowers, machine tools, hoists, conveyors, pumps.
  • Hp
    25/13 hp
  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568115848
  • Wiring Diagram
  • Max Allowable Current
    29 A
  • Instructional Video
  • Mounting Type
    Foot
  • Overall Length
    27.7600 in
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text