Specifications
Dimensions
- Frame Size254U
- Overall Length C Dimension20.82 in
- Service Factor1.15
- Shaft Diameter1.3750 in
- Weight198 lbs
Details
- Additional DetailsBall bearings, heavy-gauge steel and cast-iron frames, Exxon Polyrex EM grease. All the features of our stock three phase general purpose NEMA T -frame motors but with NEMA U-frame mounting dimensions.
- Amps @ Voltage26.0 A @ 208 V; 24.0 A @ 230 V; 12.0 A @ 460 V
- ApplicationsPumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications requiring NEMA U-frame mounting.
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Current11.50 A
- Full Load Efficiency89.50 %
- Harmonization Code8501.52.4000
- Instructional Video
- Insulation ClassF
- IP Rating44
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryU-Frame Motor
- Motor Horsepower10 hp
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeFoot
- NEMA Design ClassB
- Product TypeDefinite Purpose Motors
- Standards MetCSA, UR
- Synchronous Rpm3600 rpm
- Type Of BearingBall
- Volts @ Frequency208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
- Warranty2 Year Warranty
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)