Motion
M2394
U Frame Motor - 15 hp, 3600 rpm, 3 ph, 208-230/460 V, 256U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00535904
MFR #M2394
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U Frame Motor - 15 hp, 3600 rpm, 3 ph, 208-230/460 V, 256U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00535904
MFR #M2394

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15 3600 M2394 TEFC 208-230/460 256U
  • Suitable for mounting in any position
  • Ball bearings
  • Heavy-gauge steel and cast-iron frames, and gasketed conduit boxes
  • Class F insulation
  • 1.15 service factor
  • Low-loss electrical grade lamination steel
  • Prefix NM- has TENV Enclosure
  • Standard efficiency
  • Applications: Pumps, compressors, fans, conveyors, machine tools and other general-purpose three-phase applications

Specifications

  • Motor Category
    U-Frame Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    256U
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    17.00 A
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    90.20 %
  • Amps @ Voltage
    38.0 A @ 208 V; 34.4 A @ 230 V; 17.2 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    22.57 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    44
  • Standards Met
    CSA, UR
  • Warranty
    2 Year Warranty
  • Harmonization Code
    8501.52.4000
  • Weight
    220 lbs
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications requiring NEMA U-frame mounting.
  • Additional Details
    Ball bearings, heavy-gauge steel and cast-iron frames, Exxon Polyrex EM grease. All the features of our stock three phase general purpose NEMA T -frame motors but with NEMA U-frame mounting dimensions.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text