Motion
M2547T-5
AC Induction Motor - 60 hp, 1800 rpm, 3 ph, 575 V, 364T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount
MI ITEM #00535933
MFR #M2547T-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 60 hp, 1800 rpm, 3 ph, 575 V, 364T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount
MI ITEM #00535933
MFR #M2547T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60 1800 M2547T-5 ODP 575 364T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    364T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Mounting Type
    Foot
  • Full Load Efficiency
    93.60 %
  • Description Keyword
    60 hp
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    27.94 in
  • Service Factor
    1.15
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text