Motion
M3104-5
General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 575 V, 56 Frame, OPEN Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00535953
MFR #M3104-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 575 V, 56 Frame, OPEN Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00535953
MFR #M3104-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3 1800 M3104-5 ODP 575 56

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    0.60 A
  • Full Load Efficiency
    68.00 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    1/3 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    9.50 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.35
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • Standards Met
    CSA, UR
  • Weight
    20 lbs
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
  • Additional Details
    1.15 Service Factor or greater, ball bearings, dynamically balanced rotors, heavy-gauge steel and cast iron frames.
  • Harmonization Code
    8501.51.4040
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text