Motion
M3160
General Purpose Motor - 1/2 hp, 900 rpm, 3 ph, 230/460 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 850 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535986
MFR #M3160
Your Price$1,541.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 900 rpm, 3 ph, 230/460 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 850 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535986
MFR #M3160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,541.30/each(List $1,849.56)

Overview

Mfr description
1/2 900 M3160 ODP 208-230/460 56

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    850 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    1.30 A
  • Full Load Efficiency
    70.00 %
  • Amps @ Voltage
    2.5 A @ 230 V; 2.4 A @ 208 V; 1.3 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    1/2 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.07 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/44
  • Standards Met
    UR, CSA
  • Weight
    37 lbs
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Harmonization Code
    8501.51.4040
  • UPC_NO
    781568104019
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text