Motion
M3208
U Frame Motor - 2 hp, 3600 rpm, 3 ph, 208-230/460 V, 184 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #00535993
MFR #M3208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U Frame Motor - 2 hp, 3600 rpm, 3 ph, 208-230/460 V, 184 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #00535993
MFR #M3208

Mfr description
2 3600 M3208 ODP 208-230/460 184
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184
  • Overall Length C Dimension
    12.62 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    39 lbs

Details

  • Additional Details
    Ball bearings, heavy-gauge steel and cast-iron frames, Exxon Polyrex EM grease. All the features of our stock three phase general purpose NEMA T -frame motors but with NEMA U-frame mounting dimensions.
  • Amps @ Voltage
    5.5 A @ 208 V; 5.0 A @ 230 V; 2.5 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications requiring NEMA U-frame mounting.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.50 A
  • Full Load Efficiency
    84.00 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    U-Frame Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CSA, UR
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)