Motion
M3233
Pre 1952 NEMA Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 203 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00536015
MFR #M3233
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pre 1952 NEMA Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 203 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00536015
MFR #M3233

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1 1800 M3233 ODP 208-230/460 203

Specifications

  • Motor Category
    Pre 1952 NEMA Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    203
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.60 A
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    77.00 %
  • Amps @ Voltage
    3.4 A @ 208 V; 3.2 A @ 230 V; 1.6 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    0.7500 in
  • Overall Length C Dimension
    14.38 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • Standards Met
    CSA, UR
  • Warranty
    2 Year Warranty
  • Harmonization Code
    8501.51.6040
  • Weight
    50 lbs
  • Applications
    Applications requiring pre-1952 NEMA frame dimensions.
  • Additional Details
    Heavy-gauge seam-welded base, ball bearings.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text