Motion
F268
AC Induction Motor - 20 hp, 1800 rpm, 3 ph, 200 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount
Mi Item #00536025
MFR #F268
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 20 hp, 1800 rpm, 3 ph, 200 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount
Mi Item #00536025
MFR #F268

Mfr description
F268 20 1800 ODP 200 256TMOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    256T
  • Service Factor
    1.15

Details

  • Description Keyword
    20 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    61.00 A
  • Full Load Efficiency
    87.50 %
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)