Motion
M3602
U Frame Motor - 3/4 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 184 Frame, TEFC Enclosure, 60 Hz, 835 rpm Base, Continuous Duty
Mi Item #00536092
MFR #M3602
Price$2,365.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U Frame Motor - 3/4 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 184 Frame, TEFC Enclosure, 60 Hz, 835 rpm Base, Continuous Duty
Mi Item #00536092
MFR #M3602

Mfr description
3/4 850 M3602 TEFC 208-230/460 184
  • Suitable for mounting in any position
  • Ball bearings
  • Heavy-gauge steel and cast-iron frames, and gasketed conduit boxes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,365.37/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    14.6600 in
  • Overall Length C Dimension
    14.64 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    54 lbs

Details

  • Additional Details
    Ball bearings, heavy-gauge steel and cast-iron frames, Exxon Polyrex EM grease. All the features of our stock three phase general purpose NEMA T -frame motors but with NEMA U-frame mounting dimensions.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    3.2 A @ 230 V; 3.1 A @ 208 V; 1.6 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications requiring NEMA U-frame mounting.
  • Assembly Box Mounting
    F1
  • Base RPM
    835 rpm
  • Description
    HP:.75, F#184, RPM:855, 208-230/460V, TEFC
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    3.2 A;1.6 A
  • Full Load Current
    1.60 A
  • Full Load Efficiency
    72.00 %
  • Harmonization Code
    8501.51.4040
  • Hp
    0.75 hp
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    M3602
  • Manufacturer Product Page
  • Motor Category
    U-Frame Motor
  • Motor Design Code
    B
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    900 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568102015
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)