Overview
Mfr description
30 1800 M4104 TEFC 208-230/460 326U
- Suitable for mounting in any position
- Ball bearings
- Heavy-gauge steel and cast-iron frames, and gasketed conduit boxes
- Class F insulation
- 1.15 service factor
- Low-loss electrical grade lamination steel
- Prefix NM- has TENV Enclosure
- Standard efficiency
- Applications: Pumps, compressors, fans, conveyors, machine tools and other general-purpose three-phase applications
Specifications
- Motor CategoryU-Frame Motor
- Motor Phase3 ph
- Motor Horsepower30 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage230/460 V
- Frame Size326U
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current37.00 A
- Duty Condition TypeContinuous Duty
- Full Load Efficiency92.40 %
- Amps @ Voltage79.0 A @ 208 V; 74.0 A @ 230 V; 37.0 A @ 460 V
- Volts @ Frequency230 V @ 60 Hz; 460 V @ 60 Hz
- Shaft Diameter1.8750 in
- Overall Length C Dimension30.76 in
- Type Of BearingBall
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- IP Rating44
- Standards MetCSA, UR
- Warranty2 Year Warranty
- Harmonization Code8501.52.8040
- Weight509 lbs
- ApplicationsPumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications requiring NEMA U-frame mounting.
- Additional DetailsBall bearings, heavy-gauge steel and cast-iron frames, Exxon Polyrex EM grease. All the features of our stock three phase general purpose NEMA T -frame motors but with NEMA U-frame mounting dimensions.
- Manufacturer Catalog
- Manufacturer Product Page
- Wiring Diagram
- Instructional Video
- Mounting TypeFoot
- Product TypeDefinite Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data