Motion
M1520T
Two Speed Motor - 1 hp, 7/16 hp, 1200 rpm, 1800 rpm, 3 ph, 208-230 V, 145T Frame, TEFC Enclosure, 60 Hz, 1140 rpm / 1725 rpm Base, Continuous Duty
MI ITEM #00536333
MFR #M1520T
List Price$2,387.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 1 hp, 7/16 hp, 1200 rpm, 1800 rpm, 3 ph, 208-230 V, 145T Frame, TEFC Enclosure, 60 Hz, 1140 rpm / 1725 rpm Base, Continuous Duty
MI ITEM #00536333
MFR #M1520T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,387.16/each for your price

Overview

Mfr description
1/.44 1725/1140 M1520T TEFC 230 145T

Specifications

  • Motor Category
    Two Speed Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp, 7/16 hp
  • Synchronous Rpm
    1200 rpm, 1800 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    145T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.00 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1140 rpm / 1725 rpm
  • Ambient Temperature Range
    140 °F;60 °C
  • Assembly Box Mounting
    F1
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Full Load Amps
    3.3 to 3.2 A;2.2 to 2.3 A
  • Amps @ Voltage
    3.1 A @ 208 V; 3.0 A @ 230 V
  • Description
    1/.44HP, 1740/1170RPM, 3PH, 60HZ, 145T, 3528M
  • Description Keyword
    General Purpose
  • Starting Method
    Direct on line
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    13.31 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    UR, CSA
  • Warranty
    2 Year Warranty
  • Harmonization Code
    8501.51.6040
  • Weight
    42 lbs
  • Applications
    Fans, blowers, machine tools, hoists, conveyors, pumps.
  • Hp
    1 hp
  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Hz
    60 Hz
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568116029
  • Manufacturer Catalog Number
    M1520T
  • Wiring Diagram
  • Model
    3528M
  • Instructional Video
  • Motor Design Code
    B
  • Mounting Type
    Foot
  • Nameplate
    M1520T
  • Number Of Speeds
    2
  • Overall Length
    13.3100 in, 338.07 mm
  • Voltage
    208 to 230 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text