Motion
M1521T
Two Speed Motor - 1-1/2 hp, 43/64 hp, 1200 rpm, 1800 rpm, 3 ph, 208-230 V, 182T Frame, TEFC Enclosure, 60 Hz, 1140 rpm / 1725 rpm Base, Continuous Duty
MI ITEM #00536334
MFR #M1521T
List Price$2,946.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 1-1/2 hp, 43/64 hp, 1200 rpm, 1800 rpm, 3 ph, 208-230 V, 182T Frame, TEFC Enclosure, 60 Hz, 1140 rpm / 1725 rpm Base, Continuous Duty
MI ITEM #00536334
MFR #M1521T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,946.52/each for your price

Overview

Mfr description
1.5/.7 1725/1140 M1521T TEFC 230 182T

Specifications

  • Motor Category
    Two Speed Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp, 43/64 hp
  • Synchronous Rpm
    1200 rpm, 1800 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    182T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.40 / 2.80 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1140 rpm / 1725 rpm
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • kW
    1.1 kW
  • Full Load Efficiency
    0.787
  • Amps @ Voltage
    4.4 A @ 208 V; 2.8 A @ 230 V
  • Description
    HP:1.5/.67, F#182T, RPM:1725/1140, 208-230V, TEFC
  • Description Keyword
    General Purpose
  • Starting Method
    Direct on line
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz
  • Drive End Bearing
    6206
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    15.17 in
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.52.4000
  • Weight
    57 lbs
  • Applications
    Fans, blowers, machine tools, hoists, conveyors, pumps.
  • Hp
    1.5 hp
  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568116036
  • Manufacturer Catalog Number
    M1521T
  • Wiring Diagram
  • Model
    3623M
  • Instructional Video
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6205
  • Overall Length
    15.1700 in
  • Voltage
    208 to 230 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text