Motion
M1524T
Two Speed Motor - 5 hp / 2-2/10 hp, 1200 rpm / 1800 rpm, 3 ph, 230 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm / 1725 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00536337
MFR #M1524T
List Price$6,193.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 5 hp / 2-2/10 hp, 1200 rpm / 1800 rpm, 3 ph, 230 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm / 1725 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00536337
MFR #M1524T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,193.80/each for your price

Overview

Mfr description
5/2.2 1725/1140 M1524T TEFC 230 215T

Specifications

  • Motor Category
    Two Speed Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp / 2-2/10 hp
  • Synchronous Rpm
    1200 rpm / 1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.80 / 7.00 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1140 rpm / 1725 rpm
  • Amps @ Voltage
    12.8 A @ 230 V
  • Volts @ Frequency
    230 V @ 60 Hz
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.01 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.52.4000
  • Weight
    117 lbs
  • Applications
    Fans, blowers, machine tools, hoists, conveyors, pumps.
  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568116067
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text