Motion
M1721T
Two Speed Motor - 1-1/2 hp, 43/64 hp, 1200 rpm, 1800 rpm, 3 ph, 460 V, 182T Frame, TEFC Enclosure, 60 Hz, 1165 rpm / 1740 rpm Base, Continuous Duty
MI ITEM #00536341
MFR #M1721T
List Price$2,946.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 1-1/2 hp, 43/64 hp, 1200 rpm, 1800 rpm, 3 ph, 460 V, 182T Frame, TEFC Enclosure, 60 Hz, 1165 rpm / 1740 rpm Base, Continuous Duty
MI ITEM #00536341
MFR #M1721T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,946.52/each for your price

Overview

Mfr description
1.5/.7 1725/1140 M1721T TEFC 460 182T

Specifications

  • Motor Category
    Two Speed Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp, 43/64 hp
  • Synchronous Rpm
    1200 rpm, 1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    182T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.20 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1165 rpm / 1740 rpm
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Full Load Efficiency
    0.792
  • Amps @ Voltage
    2.2 A @ 460 V
  • Description
    1.5/.67HP, 1735/1160RPM, 3PH, 60HZ, 182T, 352
  • Motor Poles
    4
  • Description Keyword
    General Purpose
  • Starting Method
    Direct on line
  • Volts @ Frequency
    460 V @ 60 Hz
  • Drive End Bearing
    6206
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    14.26 in
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    UR, CSA
  • Warranty
    2 Year Warranty
  • Harmonization Code
    8501.52.4000
  • Weight
    58 lbs
  • Applications
    Fans, blowers, machine tools, hoists, conveyors, pumps.
  • Hp
    1.5 hp
  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568116104
  • Manufacturer Catalog Number
    M1721T
  • Wiring Diagram
  • Model
    3528M
  • Instructional Video
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6203
  • Overall Length
    14.2900 in
  • Voltage
    460 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text