Motion
M1722T
Two Speed Motor - 2 hp, 9/10 hp, 1200 rpm, 1800 rpm, 3 ph, 460 V, 182T Frame, TEFC Enclosure, 60 Hz, 1160 rpm / 1740 rpm Base, Continuous Duty
MI ITEM #00536342
MFR #M1722T
Price$2,795.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 2 hp, 9/10 hp, 1200 rpm, 1800 rpm, 3 ph, 460 V, 182T Frame, TEFC Enclosure, 60 Hz, 1160 rpm / 1740 rpm Base, Continuous Duty
MI ITEM #00536342
MFR #M1722T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,795.98/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    182T
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    16.5400 in
  • Overall Length C Dimension
    16.52 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    66 lbs

Details

  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    2.8 A @ 460 V
  • Applications
    Fans, blowers, machine tools, hoists, conveyors, pumps.
  • Assembly Box Mounting
    F1
  • Base RPM
    1160 rpm / 1740 rpm
  • Description
    2/.89HP, 1720/1150RPM, 3PH, 60HZ, 182T, 3538M
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.77 / 1.66 A
  • Full Load Efficiency
    0.801
  • Harmonization Code
    8501.52.4000
  • Hp
    2 hp
  • Instructional Video
  • Insulation Class
    F
  • KVA Code
    J
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    M1722T
  • Manufacturer Product Page
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    2 hp, 9/10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm, 1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568116111
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
2/.9 1725/1140 M1722T TEFC 460 182T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought