Motion
M1729T
Two Speed Motor - 25 hp, 11 hp, 1200 rpm, 1800 rpm, 3 ph, 460 V, 324T Frame, TEFC Enclosure, 60 Hz, 1160 rpm / 1760 rpm Base, Continuous Duty
Mi Item #00536349
MFR #M1729T
Price$14,365.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 25 hp, 11 hp, 1200 rpm, 1800 rpm, 3 ph, 460 V, 324T Frame, TEFC Enclosure, 60 Hz, 1160 rpm / 1760 rpm Base, Continuous Duty
Mi Item #00536349
MFR #M1729T

Mfr description
25/11 1760/1160 M1729T TEFC 460 324T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,365.21/each

Specifications

Dimensions

  • Drive End Bearing Size
    6312
  • Frame Size
    324T
  • Opposite Drive End Bearing Size
    6311
  • Overall Length
    30.2800 in, 769.10 mm
  • Overall Length C Dimension
    30.28 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Weight
    510 lbs

Details

  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    30.0 A @ 460 V
  • Applications
    Fans, blowers, machine tools, hoists, conveyors, pumps.
  • Assembly Box Mounting
    F1
  • Base RPM
    1160 rpm / 1760 rpm
  • Description
    25/11HP, 1760/1160RPM, 3PH, 60HZ, 324T, 1240M
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    30.00 / 18.00 A
  • Full Load Efficiency
    0.898
  • Harmonization Code
    8501.52.8040
  • Hp
    25 hp
  • Instructional Video
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    M1729T
  • Manufacturer Product Page
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    11 hp, 25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    A
  • Number Of Speeds
    2
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm, 1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568116180
  • Volts @ Frequency
    460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)