Specifications
Dimensions
- Frame Size256T
- Service Factor1.15
- Weight220 lbs
Details
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current24.60 / 9.30 A
- Motor CategoryTwo Speed Motor
- Motor Horsepower20 hp / 5 hp
- Motor Phase3 ph
- Motor Supply Voltage460 V
- Mounting TypeFoot
- Product TypeDefinite Purpose Motors
- Synchronous Rpm1800 rpm / 900 rpm
Overview
Mfr description
U20B9C MOTOR ( C731)