Motion
RL1208A
AC Motor - 1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Resilient Base Mount
MI ITEM #00536368
MFR #RL1208A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Motor - 1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Resilient Base Mount
MI ITEM #00536368
MFR #RL1208A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2 3600 RL1208A ODP 115/230 48

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    48
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.40 / 3.70–3.70 A
  • Full Load Efficiency
    57.00 %
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    10.97 in
  • Service Factor
    1.25
  • Weight
    23 lbs
  • Mounting Type
    Resilient Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text