Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 3/4 hp, 3600 rpm, 1 ph, 115/230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Resilient Base Mount, Continuous Duty
MI ITEM #00536371
MFR #RL1306A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3/4 3600 RL1306A ODP 115/230 56

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    5.50 A
  • Full Load Efficiency
    71.00 %
  • Amps @ Voltage
    5.6 A @ 208 V; 5.5 A @ 230 V; 11.0 A @ 115 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Description Keyword
    3/4 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.59 in
  • Type Of Bearing
    Ball
  • Warranty
    2 Year Warranty
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • NEMA Design Class
    N
  • Service Factor
    1.25
  • Standards Met
    CSA, UR
  • Weight
    26 lbs
  • Harmonization Code
    8501.40.4040
  • Applications
    Ventilators, summer cooling fans, band saws, drill presses, farm equipment, etc.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Instructional Video
  • Additional Details
    Heavy-gauge steel base, ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation.
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text