Motion
C1483
Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00536381
MFR #C1483
Your Price$482.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00536381
MFR #C1483

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$482.44/each(List $603.05)

Overview

Mfr description
3/4HP 1800RPM C1483 DP 115/230V 56 1PH
  • Heavy gauge steel frame and base Ball bearings

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 230 V
  • Frame Size
    56
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    13.2 A
  • Motor Orientation
    ANY
  • Starting Method
    SM
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    L
  • kW
    0.56 kW;0.75 hp
  • Full Load Efficiency
    65.4 %
  • Motor Poles
    4
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    General Purpose Motor, 0.75 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 56 Frame, DP
  • Description Keyword
    0.75 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    10.78 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    BALL
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Service Factor
    1.00
  • Standards Met
    UL
  • Weight
    25 lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    3/4 hp;0.56 kW
  • Manufacturer Upc Number
    722856007742
  • UPC_NO
    722856007742
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    C1483
  • 2D Drawing
  • Model
    5KC46LN0254X
  • Additional Details
    Premium Efficiency Promotes Improved Reliability;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Voltage
    115/230 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text