Motion
RM3104
Blower/Fan Motor - 1/3 hp, 1800 rpm, 3 ph, 230/460 V, 56 Frame, OPEN Enclosure, 60 Hz, Resilient Base Mount, Continuous Duty
MI ITEM #00536387
MFR #RM3104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/3 hp, 1800 rpm, 3 ph, 230/460 V, 56 Frame, OPEN Enclosure, 60 Hz, Resilient Base Mount, Continuous Duty
MI ITEM #00536387
MFR #RM3104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3 1800 RM3104 ODP 208-230/460 56

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    0.80 A
  • Full Load Efficiency
    68.00 %
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    1/3 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    10.97 in
  • Type Of Bearing
    Ball
  • Warranty
    2 Year Warranty
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • NEMA Design Class
    B
  • Service Factor
    1.35
  • Standards Met
    CSA, UR
  • Weight
    22 lbs
  • Harmonization Code
    8501.51.4040
  • Applications
    Ventilators, summer cooling fans, band saws, drill presses, farm equipment, etc.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Instructional Video
  • Additional Details
    Heavy-gauge steel base, ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation.
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text