Specifications
Dimensions
- Frame Size56HH
- Overall Length C Dimension12.47 in
- Service Factor1.15
- Shaft Diameter0.6250 in
- Weight33 lbs
Details
- Additional DetailsHeavy-gauge steel base, ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation.
- ApplicationsVentilators, summer cooling fans, band saws, drill presses, farm equipment, etc.
- Description Keyword2 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeOPEN
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current2.90 A
- Full Load Efficiency80.00 %
- Harmonization Code8501.52.4000
- Instructional Video
- Insulation ClassB
- IP Rating22/23
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryBlower/Fan Motor
- Motor Horsepower2 hp
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeResilient Base
- NEMA Design ClassB
- Product TypeAir Handling (HVAC) Motors
- Standards MetUR, CSA
- Synchronous Rpm3600 rpm
- Type Of BearingBall
- UPC_NO781568120910
- Volts @ Frequency208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
- Warranty2 Year Warranty
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)