Motion
RM3157A
Blower/Fan Motor - 2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56H Frame, OAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00536412
MFR #RM3157A
Your Price$1,027.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56H Frame, OAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00536412
MFR #RM3157A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,027.78/each(List $1,490.28)

Overview

Mfr description
2 1800 RM3157A ODP 208-230/460 56H

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    56H
  • Enclosure Type
    OAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Full Load Current
    2.90 A
  • Full Load Efficiency
    81.50 %
  • Amps @ Voltage
    5.8 A @ 230 V; 6.0 A @ 208 V; 2.9 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    2 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.42 in
  • Type Of Bearing
    Ball
  • Warranty
    2 Year Warranty
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    UR, CSA
  • Weight
    41 lbs
  • Harmonization Code
    8501.52.4000
  • Applications
    Ventilators, summer cooling fans, band saws, drill presses, farm equipment, etc.
  • UPC_NO
    781568121030
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Instructional Video
  • Additional Details
    Heavy-gauge steel base, ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation.
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought