Overview
Mfr description
3/4 1800 TM3112 ODP 208-230/460 56
Specifications
- Motor Phase3 ph
- Motor Horsepower3/4 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage208-230/460 V
- Frame Size56
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Full Load Current3.20–3.00 / 1.50 A
- Full Load Efficiency75.50 %
- Shaft Diameter0.6250 in
- Overall Length C Dimension12.38 in
- Service Factor1.25
- Weight26 lbs
- Mounting TypeFoot
- Product TypeDefinite Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data