Motion
FM2539T-8
AC Induction Motor - 40 hp, 1800 rpm, 3 ph, 200 V, 324T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1760 rpm Base, Foot Mount
MI ITEM #00536447
MFR #FM2539T-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 40 hp, 1800 rpm, 3 ph, 200 V, 324T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1760 rpm Base, Foot Mount
MI ITEM #00536447
MFR #FM2539T-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FM2539T-8 40 1760 OPSB 200 324T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    324T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1760 rpm
  • Mounting Type
    Foot
  • Full Load Efficiency
    90.20 %
  • Description Keyword
    40 hp
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    26.19 in
  • Service Factor
    1.15
  • Weight
    329 lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text