Motion
GP7427
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 45 :1 Ratio, 1/4 hp, 180 V, 76.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #00536497
MFR #GP7427
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 45 :1 Ratio, 1/4 hp, 180 V, 76.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #00536497
MFR #GP7427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GP7427 0.25 76 180DC 74-JK-0
  • Ball bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
  • High performance low friction, bidirectional motor seals
  • Permanently lubricated with synthetic oil
  • Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/4 hp
  • Motor Supply Voltage
    180 V
  • Gear Ratio
    45 :1
  • Output RPM
    76.0 rpm
  • Full Load Torque
    100 in/lb
  • Full Load Current
    1.25 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    A
  • DC Armature Voltage
    180 V
  • Standards Met
    CE, RoHS, UR
  • Enclosure Abbreviation
    TENV
  • Duty Condition Type
    Continuous Duty
  • Overall Depth
    11.42 in
  • Overall Width
    6.25 in
  • Mounting Type
    Foot
  • Overall Dimensions
    6.25 in x 11.42 in
  • Weight
    19.00 lbs
  • Harmonization Code
    8501.31.4000
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Product Page
  • UPC_NO
    781568124260
  • Wiring Diagram
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text