Motion
IDM3667T
Inverter Duty Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230/460 V, 182TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1170 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00536512
MFR #IDM3667T
Your Price$4,809.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230/460 V, 182TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1170 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00536512
MFR #IDM3667T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,809.87/each(List $5,771.85)

Overview

Mfr description
IDM3667T 1.5 1160 TEBC 230/460 182TC

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    182TC
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1170 rpm
  • Mounting Type
    C-Face / Foot
  • Full Load Current
    2.50 A
  • Full Load Efficiency
    87.50 %
  • Amps @ Voltage
    5.0 A @ 230 V; 2.5 A @ 460 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    21.71 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    44
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.52.4000
  • Weight
    114 lbs
  • Applications
    Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment.
  • Additional Details
    Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required. Compatible with optional encoder feedback devices for use in closed loop velocity or position control. Meets NEMA MG 1, Part 31. Can operate across the line.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568144480
  • Wiring Diagram
  • Instructional Video
  • Instructional Video 2
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text