Motion
IDM4312T
AC Inverter Duty Motor - 50 hp, 1200 rpm, 3 ph, 230/460 V, 365TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1180 rpm Base, C-Face / Foot Mount
MI ITEM #00536526
MFR #IDM4312T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Inverter Duty Motor - 50 hp, 1200 rpm, 3 ph, 230/460 V, 365TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1180 rpm Base, C-Face / Foot Mount
MI ITEM #00536526
MFR #IDM4312T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IDM4312T 50 1180 TEBC 230/460 365TC

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    365TC
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1180 rpm
  • Mounting Type
    C-Face / Foot
  • Full Load Efficiency
    94.10 %
  • Description Keyword
    50 hp
  • Shaft Diameter
    3.3750 in
  • Overall Length C Dimension
    41.52 in
  • Service Factor
    1.00
  • Weight
    816 lbs
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text