Motion
UCL7510
Farm Duty - Vane Axial Grain Dryer Motor - 7-1/2 hp, 10-1/2 hp, 3600 rpm, 1 ph, 230 V, 215Z Frame, OAO Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00536541
MFR #UCL7510
List Price$2,854.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Vane Axial Grain Dryer Motor - 7-1/2 hp, 10-1/2 hp, 3600 rpm, 1 ph, 230 V, 215Z Frame, OAO Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00536541
MFR #UCL7510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,854.92/each for your price

Overview

Mfr description
7-1/2 3600 UCL7510 ODP/AGRI 230 215Z

Specifications

  • Motor Category
    Grain Dryer Motor (Vane Axial)
  • Motor Phase
    1 ph
  • Motor Horsepower
    10-1/2 hp, 7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    215Z
  • Enclosure Type
    OAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Full Load Current
    37.00–46.00 A
  • Full Load Efficiency
    81.00 %
  • Amps @ Voltage
    37.0 A @ 230 V
  • Description Keyword
    10-1/2 hp / 7-1/2 hp
  • Volts @ Frequency
    230 V @ 60 Hz
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    17.44 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.40.6040
  • Weight
    108 lbs
  • Applications
    Vane axial fan crop dryers.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568122211
  • Additional Details
    Shaft 3/4” longer than NEMA standard, shaft keyed, drilled and tapped with internal 1/4-20 tap 1” deep. Thermostats. Epoxy paint. TEAO motors have sealed bearings, drive end seal and v-ring slinger to prevent moisture and contaminant ingress.
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text