Motion
UCM1014
Farm Duty - Vane Axial Grain Dryer Motor - 10 hp, 15 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 215Z Frame, OAO Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00536542
MFR #UCM1014
List Price$3,263.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Vane Axial Grain Dryer Motor - 10 hp, 15 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 215Z Frame, OAO Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00536542
MFR #UCM1014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,263.82/each for your price

Overview

Mfr description
10 3600 UCM1014 ODP/AGRI 230/460 215Z

Specifications

  • Motor Category
    Grain Dryer Motor (Vane Axial)
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp, 15 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    215Z
  • Enclosure Type
    OAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1
  • Hz
    60 Hz
  • Base RPM
    3450 rpm
  • Starting Method
    Direct on line
  • Thermal Protection
    Thermostat
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Full Load Amps
    18 A
  • Full Load Current
    18.00 A
  • Full Load Efficiency
    85.50 %
  • Amps @ Voltage
    38.0 A @ 208 V; 36.0 A @ 230 V; 18.0 A @ 460 V
  • Description
    10-15HP, 3450RPM, 3PH, 60HZ, 215Z, 3726M, OPEN
  • Description Keyword
    15 hp / 10 hp
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Drive End Bearing
    6307
  • Shaft Type
    Tapped;Key
  • Shaft Diameter
    1.1250 in
  • Voltage
    208 to 230 V, 460 V
  • Shaft Rotation
    Reversible
  • Overall Length
    16.6900 in
  • Overall Length C Dimension
    16.69 in
  • Warranty
    2 Year Warranty
  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6206
  • Type Of Bearing
    Sealed
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • Ambient Temperature Range
    40 °C
  • Standards Met
    UR, CSA
  • Hp
    15 hp
  • Harmonization Code
    8501.52.4000
  • Weight
    101 lbs
  • Applications
    Vane axial fan crop dryers.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568122297
  • Manufacturer Catalog Number
    UCM1014
  • Additional Details
    Shaft 3/4” longer than NEMA standard, shaft keyed, drilled and tapped with internal 1/4-20 tap 1” deep. Thermostats. Epoxy paint. TEAO motors have sealed bearings, drive end seal and v-ring slinger to prevent moisture and contaminant ingress.
  • Wiring Diagram
  • Motor Design Code
    B
  • Instructional Video
  • Mounting Type
    Foot
  • Nameplate
    UCM1014
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text