Motion
VBM3154
General Purpose Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, ODP Enclosure, 60 Hz, 1735 rpm Base, Continuous Duty
MI ITEM #00536552
MFR #VBM3154
Price$2,606.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, ODP Enclosure, 60 Hz, 1735 rpm Base, Continuous Duty
MI ITEM #00536552
MFR #VBM3154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,606.95/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    15.2600 in
  • Overall Length C Dimension
    15.26 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Torque
    10.0 lbs/ft
  • Weight
    41 lbs

Details

  • Additional Details
    Spring-set brake. Power off operation manual release. Resets automatically. Brakes internally connected to motor on 215T and smaller. Super-E motors are 1.15 service factor and suitable for inverter use.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    5.4 A @ 208 V; 5.0 A @ 230 V; 2.5 A @ 460 V
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Assembly Box Mounting
    F1
  • Base RPM
    1735 rpm
  • Description
    1.5HP, 1735RPM, 3PH, 60HZ, 56C, 3518M, OPEN, F1
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.50 A
  • Full Load Efficiency
    80.00 %
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • KVA Code
    L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VBM3154
  • Manufacturer Product Page
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Product Type
    Brake Motors
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic/Manual OFF
  • Type Of Bearing
    Ball
  • UPC_NO
    781568115572
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
1-1/2 1800 VBM3154 ODP/PUMP 230/460 56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought