Motion
EJMM2514T-5
AC Pump Motor - 20 hp, 3600 rpm, 3 ph, 575 V, 254JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mounted Mount
MI ITEM #00536577
MFR #EJMM2514T-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Pump Motor - 20 hp, 3600 rpm, 3 ph, 575 V, 254JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mounted Mount
MI ITEM #00536577
MFR #EJMM2514T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EJMM2514T-5 20 3525 OPSB 575 254JM

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    254JM
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    92.40 %
  • Shaft Diameter
    2.2500 in
  • Overall Length C Dimension
    23.19 in
  • Service Factor
    1.15
  • Weight
    186 lbs
  • Description Keyword
    20 hp
  • Mounting Type
    Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text